5400 PRO, SSD, 240 GB, SATA 6Gb/s

  • Mfr # MTFDDAV240TGA-1BC15ABYYR

  • Zoro # G515680909


product price: $474.99
/ea
Free Shipping & Returns

Key Features

Width
0.9 in
Height
0.1 in
Length
3.1 in
Random 4KB Write
37000IOPS
Endurance (DWPD)
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTFDDAV240TGA-1BC15ABYYR
Zoro #
G515680909
UPC #
649528933546
Country of Origin
Switzerland

Dimensions

Width
0.9 in
Height
0.1 in
Length
3.1 in

Details

Item
Solid State Drive
Random 4KB Write
37000IOPS
Endurance (DWPD)
1.5
Drive Interface Standard
SATA/600
Endurance Type
Read Intensive
Max. Write Transfer Rate
350 MB/s
Drive Type
Internal
Encryption Standard
256-bit AES
Storage Capacity
240 GB
Drive Interface
SATA
Random 4KB Read
75000IOPS
Max. Read Transfer Rate
540 MB/s
Hot Pluggable
Yes
Device Supported
Server
Interface
SATA
Maximum Read Transfer Rate
540-MB/s
Maximum Write Transfer Rate
350-MB/s

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.