Zoro Homepage

5400 PRO, SSD, 480 GB, SATA 6Gb/s

  • Mfr # MTFDDAK480TGA-1BC15ABYYR

  • Zoro # G915680752


product price: $608.38
/ea
Free Shipping & Returns

Key Features

Length
4 in
Width
2.8 in
Height
0.3 in
Drive Interface Standard
SATA/600
Max. Write Transfer Rate
520 MB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTFDDAK480TGA-1BC15ABYYR
Zoro #
G915680752
UPC #
649528933911
Country of Origin
Switzerland

Dimensions

Length
4 in
Width
2.8 in
Height
0.3 in

Details

Item
Solid State Drive
Drive Interface Standard
SATA/600
Max. Write Transfer Rate
520 MB/s
Random 4KB Write
37000IOPS
Drive Interface
SATA
Endurance Type
Read Intensive
Endurance (DWPD)
1.5
Max. Read Transfer Rate
540 MB/s
Hot Pluggable
Yes
Drive Type
Internal
Encryption Standard
256-bit AES
Random 4KB Read
95000IOPS
Device Supported
Server
Storage Capacity
480 GB
Maximum Read Transfer Rate
540-MB/s
Maximum Write Transfer Rate
520-MB/s
Interface
SATA

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.