Shop MICRON
See all product information
Create Account
7450 PRO 3840GB NVMe M.2 (22x110) Non-SED Enterprise SSD (Single Pack)
- Mfr # MTFDKBG3T8TFR-1BC1ZABYYR
- Zoro # G816430609
product price:Â
$
5,724.99
/ea
Free Shipping & Returns
Key Features
Width
0.9 in
Length
4.3 in
Interface
PCI Express NVMe
Endurance (DWPD)
1
Random 4KB Write
160000IOPS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MTFDKBG3T8TFR-1BC1ZABYYR
- Zoro #
- G816430609
- UPC #
- 649529000000
- Country of Origin
- Multiple
- Interface
- PCI Express NVMe
- Endurance (DWPD)
- 1
- Random 4KB Write
- 160000IOPS
- Drive Interface Standard
- PCI Express NVMe 4.0 x4
- Device Supported
- Server
- Random 4KB Read
- 735000IOPS
- Endurance Type
- Read Intensive
- Endurance (TBW)
- 7300 TB
- Storage Capacity
- 3.84 TB
- Maximum Write Transfer Rate
- 2500-MB/s
- Maximum Read Transfer Rate
- 5000-MB/s
- Item
- Hard Drive
- Series
- 7450 PRO
Dimensions
- Width
- 0.9 in
- Length
- 4.3 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.