7450 PRO, SSD, Enterprise, Read Intensive, 480 GB, PCIe 4.0
Mfr # MTFDKBA480TFR-1BC1ZABYYR
Zoro # G415680948
product price: $707.99
/ea
Free Shipping & Returns
Key Features
Length
3.1 in
Width
0.9 in
Storage Capacity
480 GB
Standards
TAA Compliant
Endurance Type
Read Intensive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MTFDKBA480TFR-1BC1ZABYYR
Zoro #
G415680948
UPC #
649528924315
Country of Origin
Switzerland
Dimensions
Length
3.1 in
Width
0.9 in
Details
Item
Solid State Drive
Storage Capacity
480 GB
Standards
TAA Compliant
Endurance Type
Read Intensive
Endurance (TBW)
800 TB
Max. Read Transfer Rate
5000 MB/s
Drive Interface Standard
PCI Express NVMe 4.0 x4
Random 4KB Write
40000IOPS
Drive Type
Internal
Endurance (DWPD)
1
Device Supported
Storage System
Drive Interface
PCI Express NVMe
Random 4KB Read
280000IOPS
Max. Write Transfer Rate
700 MB/s
Maximum Read Transfer Rate
5000-MB/s
Maximum Write Transfer Rate
700-MB/s
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.