This item is Discontinued.

Micron Crucial Bx500 480Gb Client Drive - 3D Nand Sata 2.5 Ssd CT480BX500SSD1

Crucial Bx500 480Gb Client Drive - 3D Nand Sata 2.5 Ssd (Discontinued)

  • Mfr # CT480BX500SSD1
  • Zoro # G9693180
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT480BX500SSD1
Zoro #
G9693180
UPC #
649528787330
Country of Origin
Unknown

Dimensions

Height
0.3 in
Depth
4 in
Width
2.8 in

Details

Item
Solid State Drive
Interface
SATA
Recording Capacity
480 GB
Drive Type
Internal
Max. Write Transfer Rate
500 MB/s
Drive Interface
SATA/600
Max. Read Transfer Rate
540 MB/s
Random 4KB Read
100000IOPS
Random 4KB Write
80000IOPS
Maximum Read Transfer Rate
540-MB/s
Maximum Write Transfer Rate
500-MB/s
Storage Capacity
480 GB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.