Zoro Homepage

RAM Module

  • Mfr # MTC20F104XS1RC56BB1R

  • Zoro # G815680807


product price: $1,977.99
/ea
Free Shipping & Returns

Key Features

Number of Pins
288-pin
Upgrade Type
Generic
Memory Speed
5600 MHz
Memory Technology
DDR5 SDRAM
Memory Size
48 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTC20F104XS1RC56BB1R
Zoro #
G815680807
UPC #
649528931245
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
48 GB

Details

Number of Pins
288-pin
Upgrade Type
Generic
Memory Speed
5600 MHz
Memory Technology
DDR5 SDRAM
Memory Standard
DDR5-5600/PC5-44800
Item
RAM Module
Signal Processing
Registered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.