Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Microsoft Microsoft Hardware 8JS-00001 Modern Wireless Headset 8JS-00001

Microsoft Hardware 8JS-00001 Modern Wireless Headset (Discontinued)

  • Mfr # 8JS-00001
  • Zoro # G503969764
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8JS-00001
Zoro #
G503969764
UPC #
889842759563
Country of Origin
China

Description

Stay focused and connect seamlessly to your Surface or other Windows 10 PC with the wireless, Certified for Microsoft Teams headset that makes calls and productivity comfortable and reliable, with great audio quality at an exceptional value.

Features
  • With a background noise-reducing microphone and high-quality stereo speakers optimized for voice
  • Comfortable on-ear design with lightweight, padded earcups for all-day wear
  • Featuring a status light that allows you to easily see whether you can be heard or not
  • With up to 50 hours of music listening time or up to 30 hours of voice calling on Microsoft Teams
Specifications
  • Form Factor: Ear-cup
  • Sound Mode: Stereo
  • Host Interface: USB
  • Weight: 0.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.