
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QSZ-00001
Zoro #
G611471739
UPC #
-
Country of Origin
China
Dimensions
Depth
4.87 in
Height
0.78 in
Width
17.12 in
Battery Size
AAA
Keyboard/Keypad Width
17.12 in
Battery Size Supported
AAA
Keyboard/Keypad Depth
4.87 in
Details
Item
Keyboard
Corded/Wireless
Wireless
Color
Black
Includes
Bluetooth Keyboard 2 x AAA Alkaline Batteries
Platform Supported
Windows
Wireless Operating Frequency
2.40 GHz
Hot Keys
Search, Emoji, MS Office
Wireless Operating Distance
32.81 ft
Wireless Technology
Bluetooth
Device Supported
Computer, Notebook
Compatible Devices
Computer, Notebook
Keyboard/Keypad Wireless Operating Distance
32.81 ft
Keyboard/Keypad Wireless Technology
Bluetooth
Keyboard/Keypad Connectivity Technology
Wireless
Frequency
2.40 GHz
Description
MS Bluetooth Keyboard Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.