SRFC HUB 2 SMART CAM SURFACE HUB CAM EN/XD/XX US/CAN/MEXICO COMMERCIAL

  • Mfr # 2IN-00001

  • Zoro # G615190308


product price:  $743.99
/ea
Free Shipping & Returns

Key Features

Length
2.6 in
Width
2.6 in
Height
1.7 in
Field Of View (FOV) Angle
136°
Package Contents
Surface Hub 2 Smart Camera with privacy cover, Quick Start Guide, Safety and warranty documents
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2IN-00001
Zoro #
G615190308
UPC #
889842879582
Country of Origin
China

Dimensions

Length
2.6 in
Width
2.6 in
Height
1.7 in
Depth
2.6 in

Details

Item
Video Conferencing Camera
Field Of View (FOV) Angle
136°
Package Contents
Surface Hub 2 Smart Camera with privacy cover, Quick Start Guide, Safety and warranty documents
Focus Modes
Fixed Focus
Includes
Quick Start Guide, Safety and warranty documents
Field of View
136°
Product Line
Surface Hub 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.