This item is Discontinued.

Microsoft SURFACE HUB 2S 50IN 8GB 128GB EN/XD/XX 50-INCH US/CANADA 1 LICENSE NSG-00001

SURFACE HUB 2S 50IN 8GB 128GB EN/XD/XX 50-INCH US/CANADA 1 LICENSE (Discontinued)

  • Mfr # NSG-00001
  • Zoro # G915576826
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSG-00001
Zoro #
G915576826
UPC #
889842439250
Country of Origin
China

Dimensions

Width
43.2 in
Depth
3 in
Height
29.2 in

Details

Item
All-in-One Computer
Includes
(1) Surface Hub 2 Pen, (1) Surface Hub 2 Camera, 3m AC Power Cable, Quick Start Guide
Color
Platinum
Wireless LAN
Yes
Processor Manufacturer
Intel
Screen Resolution
3840 x 2560
Total Solid State Drive Capacity
128 GB
Mounting
Desktop
Processor Type
Core i5
Graphics Controller Manufacturer
Intel
Processor Generation
8th Gen
HDMI
Yes
Touchscreen
Yes
Bluetooth
Yes
Graphics Controller Model
UHD Graphics 620
USB Type-C Detail
(4) USB-C ,USB-C with DisplayPort Input
Operating System
Windows 10
Standard Memory
8 GB
Graphics Memory Accessibility
Shared
USB Type-C
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.