SURFACE LAPTOP FOR BUSINESS 13.8IN 8TH ED INTEL CU5/32/512 PLATINUM 1
- Mfr # EP2-47765
- Zoro # G623959904
product price:Â
$
4,034.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Wireless LAN
Yes
Processor Type
Core Ultra 5
Number of Cells
6
Operating System
Windows 11 Pro
Screen Resolution
2304 x 1536
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EP2-47765
- Zoro #
- G623959904
- UPC #
- -
- Country of Origin
- Viet Nam
- Wireless LAN
- Yes
- Item
- Notebook
- Processor Type
- Core Ultra 5
- Number of Cells
- 6
- Operating System
- Windows 11 Pro
- Screen Resolution
- 2304 x 1536
- Drive Type
- SSD
- Bluetooth
- Yes
- Processor Speed
- 2.20 GHz
- Processor Core
- Octa-core
Dimensions
- Screen Size
- 13.8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.