SURFACE LAPTOP FOR BUSINESS 15IN 8TH ED INTEL CU5/32/512 PLATINUM 1 LI
- Mfr # EP2-51054
- Zoro # G523959981
product price:Â
$
4,332.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Cells
6
Bluetooth
Yes
Processor Speed
2.20 GHz
Screen Size
15 in
Wireless LAN
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EP2-51054
- Zoro #
- G523959981
- UPC #
- -
- Country of Origin
- Viet Nam
- Number of Cells
- 6
- Item
- Notebook
- Bluetooth
- Yes
- Processor Speed
- 2.20 GHz
- Wireless LAN
- Yes
- Processor Type
- Core Ultra 5
- Screen Resolution
- 3270 x 2180
- Processor Core
- Octa-core
- Operating System
- Windows 11 Pro
- Drive Type
- SSD
Dimensions
- Screen Size
- 15 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.