Shop MICROSOFT
See all product information
Create Account
SURFACE LAPTOP FOR BUSINESS 15IN 8TH ED INTEL CU5/16/512 BLACK 1 LICEN
- Mfr # EP2-50929
- Zoro # G623959713
product price:Â
$
3,361.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Wireless LAN
Yes
Screen Resolution
3270 x 2180
Processor Core
Octa-core
Number of Cells
6
Processor Speed
2.20 GHz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EP2-50929
- Zoro #
- G623959713
- UPC #
- -
- Country of Origin
- Viet Nam
- Wireless LAN
- Yes
- Screen Resolution
- 3270 x 2180
- Processor Core
- Octa-core
- Number of Cells
- 6
- Item
- Notebook
- Processor Speed
- 2.20 GHz
- Drive Type
- SSD
- Operating System
- Windows 11 Pro
- Color
- Black
- Bluetooth
- Yes
- Processor Type
- Core Ultra 5
Dimensions
- Screen Size
- 15 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.