Shop MICROSOFT
See all product information
Create Account
SURFACE LAPTOP FOR BUSINESS 13.8IN 8TH ED INTEL CU7/64/1TB BLACK 1 LIC
- Mfr # EP2-48040
- Zoro # G823960533
product price:Â
$
6,640.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Contrast Ratio
1300:1
Run Time
23 hr
Wireless LAN
Yes
Processor Speed
2 GHz
Number of Cells
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EP2-48040
- Zoro #
- G823960533
- UPC #
- -
- Country of Origin
- Viet Nam
- Contrast Ratio
- 1300:1
- Run Time
- 23 hr
- Wireless LAN
- Yes
- Processor Speed
- 2 GHz
- Number of Cells
- 6
- Color
- Black
- Item
- Notebook
- Processor Type
- Core Ultra 7
- Drive Type
- SSD
- Operating System
- Windows 11 Pro
- Bluetooth
- Yes
- Screen Resolution
- 2304 x 1536
- Processor Core
- Hexadeca-core
Dimensions
- Screen Size
- 13.8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.