Shop MICROSOFT
See all product information
Create Account
SURFACE LAPTOP FOR BUSINESS 15IN 8TH ED INTEL CUX7/32/512 SCR PLATINUM
- Mfr # EP2-54791
- Zoro # G823960137
product price:Â
$
5,005.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Wireless LAN
Yes
Number of Cells
6
Bluetooth
Yes
Screen Resolution
3270 x 2180
Processor Core
Hexadeca-core
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EP2-54791
- Zoro #
- G823960137
- UPC #
- -
- Country of Origin
- Viet Nam
- Wireless LAN
- Yes
- Item
- Notebook
- Number of Cells
- 6
- Bluetooth
- Yes
- Screen Resolution
- 3270 x 2180
- Processor Core
- Hexadeca-core
- Contrast Ratio
- 1300:1
- Run Time
- 21 hr
- Processor Speed
- 2 GHz
- Processor Type
- Core Ultra X7
- Drive Type
- SSD
- Operating System
- Windows 11 Pro
Dimensions
- Screen Size
- 15 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.