SURFACE LAPTOP FOR BUSINESS 13.8IN 8TH ED INTEL CUX7/16/256 INTEGRATED
- Mfr # EP2-50104
- Zoro # G623960047
product price:Â
$
3,809.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Cells
6
Screen Resolution
2304 x 1536
Wireless LAN
Yes
Drive Type
SSD
Processor Speed
2 GHz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EP2-50104
- Zoro #
- G623960047
- UPC #
- -
- Country of Origin
- Viet Nam
- Number of Cells
- 6
- Screen Resolution
- 2304 x 1536
- Wireless LAN
- Yes
- Drive Type
- SSD
- Processor Speed
- 2 GHz
- Item
- Notebook
- Operating System
- Windows 11 Pro
- Bluetooth
- Yes
- Processor Core
- Hexadeca-core
- Processor Type
- Core Ultra X7
Dimensions
- Screen Size
- 13.8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.