Shop MICROSOFT
See all product information
Create Account
SURFACE LAPTOP FOR BUSINESS 13.8IN 8TH ED INTEL CUX7/16/512 INTEGRATED
- Mfr # EP2-50142
- Zoro # G823959803
product price:Â
$
3,959.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Screen Size
13.8 in
Wireless LAN
Yes
Processor Speed
2 GHz
Processor Type
Core Ultra X7
Screen Resolution
2304 x 1536
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EP2-50142
- Zoro #
- G823959803
- UPC #
- -
- Country of Origin
- Viet Nam
- Wireless LAN
- Yes
- Processor Speed
- 2 GHz
- Processor Type
- Core Ultra X7
- Item
- Notebook
- Screen Resolution
- 2304 x 1536
- Operating System
- Windows 11 Pro
- Drive Type
- SSD
- Bluetooth
- Yes
- Processor Core
- Hexadeca-core
- Number of Cells
- 6
Dimensions
- Screen Size
- 13.8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.