Shop ZEBRA
See all product information
Create Account
USB-CPlug, USB, 31/4ft, Blk, Plastic
- Mfr # CBL-TC5X-USBC2A-01
- Zoro # G916546958
product price:Â
$
23.15
/ea
Key Features
Color
Black
Cable Length
3 1/4 ft
Compatible with Manufacturer Model Number
CRD-TC56-CVCD2-02
Connection Type
USB
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CBL-TC5X-USBC2A-01
- Zoro #
- G916546958
- UPC #
- -
- Country of Origin
- China
Dimensions
- Cable Length
- 3 1/4 ft
Details
- Color
- Black
- Compatible with Manufacturer Model Number
- CRD-TC56-CVCD2-02
- Connection Type
- USB
- Material
- Plastic
- Product Type
- USB-C Plug
- Item
- USB-C Plug
- Compatible Manufacturer Model Number
- CRD-TC56-CVCD2-02
- For Manufacturer Part Number
- CRD-TC56-CVCD2-02
- Compatible with Mfr. Model Number
- CRD-TC56-CVCD2-02
- Compatible Manufacturer Part Number
- CRD-TC56-CVCD2-02
- Shell Material
- Plastic
- Wire Color
- Black
Description
Identification Products
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.