Shop MICROSOFT
See all product information
Create Account
SURFACE LAPTOP FOR BUSINESS 13.8IN 8TH ED INTEL CUX7/32/512 INTEGRATED
- Mfr # EP2-50066
- Zoro # G823959865
product price:Â
$
4,930.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Bluetooth
Yes
Screen Size
13.8 in
Screen Resolution
2304 x 1536
Processor Speed
2 GHz
Processor Core
Hexadeca-core
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EP2-50066
- Zoro #
- G823959865
- UPC #
- -
- Country of Origin
- Viet Nam
- Bluetooth
- Yes
- Screen Resolution
- 2304 x 1536
- Processor Speed
- 2 GHz
- Processor Core
- Hexadeca-core
- Number of Cells
- 6
- Drive Type
- SSD
- Wireless LAN
- Yes
- Item
- Notebook
- Processor Type
- Core Ultra X7
- Operating System
- Windows 11 Pro
Dimensions
- Screen Size
- 13.8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.