SURFACE LAPTOP FOR BUSINESS 13.8IN 8TH ED INTEL CU5/32/256 PLATINUM 1
- Mfr # EP2-47715
- Zoro # G023959887
product price:Â
$
3,735.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Bluetooth
Yes
Number of Cells
6
Operating System
Windows 11 Pro
Wireless LAN
Yes
Processor Core
Octa-core
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EP2-47715
- Zoro #
- G023959887
- UPC #
- -
- Country of Origin
- Viet Nam
- Bluetooth
- Yes
- Number of Cells
- 6
- Operating System
- Windows 11 Pro
- Wireless LAN
- Yes
- Processor Core
- Octa-core
- Drive Type
- SSD
- Screen Resolution
- 2304 x 1536
- Processor Speed
- 2.20 GHz
- Processor Type
- Core Ultra 5
- Item
- Notebook
Dimensions
- Screen Size
- 13.8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.