Shop MICROSOFT
See all product information
Create Account
SURFACE LAPTOP FOR BUSINESS 13IN 1ST ED INTEL CU5/24/512 PLATINUM 1 LI
- Mfr # EP2-72561
- Zoro # G223960218
product price:Â
$
2,766.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Bluetooth
Yes
Number of Cells
4
Wireless LAN
Yes
Contrast Ratio
1000:1
Screen Size
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EP2-72561
- Zoro #
- G223960218
- UPC #
- -
- Country of Origin
- Viet Nam
- Bluetooth
- Yes
- Number of Cells
- 4
- Item
- Notebook
- Wireless LAN
- Yes
- Contrast Ratio
- 1000:1
- Screen Resolution
- 1920 x 1280
- Processor Core
- Octa-core
- Operating System
- Windows 11 Pro
- Processor Type
- Core Ultra 5
- Drive Type
- SSD
- Processor Speed
- 2.10 GHz
Dimensions
- Screen Size
- 13 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.