Shop MICROSOFT
See all product information
Create Account
SURFACE LAPTOP FOR BUSINESS 15IN 8TH ED INTEL CU5/32/256 PLATINUM 1 LI
- Mfr # EP2-51004
- Zoro # G423959890
product price:Â
$
4,034.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Operating System
Windows 11 Pro
Screen Size
15 in
Drive Type
SSD
Screen Resolution
3270 x 2180
Wireless LAN
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EP2-51004
- Zoro #
- G423959890
- UPC #
- -
- Country of Origin
- Viet Nam
- Operating System
- Windows 11 Pro
- Drive Type
- SSD
- Screen Resolution
- 3270 x 2180
- Wireless LAN
- Yes
- Bluetooth
- Yes
- Processor Core
- Octa-core
- Number of Cells
- 6
- Processor Speed
- 2.20 GHz
- Item
- Notebook
- Processor Type
- Core Ultra 5
Dimensions
- Screen Size
- 15 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.