SURFACE LAPTOP FOR BUSINESS 15IN 8TH ED INTEL CU5/16/256 BLACK 1 LICEN
- Mfr # EP2-50779
- Zoro # G523959745
product price:Â
$
3,212.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Operating System
Windows 11 Pro
Processor Core
Octa-core
Color
Black
Processor Speed
2.20 GHz
Screen Size
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EP2-50779
- Zoro #
- G523959745
- UPC #
- -
- Country of Origin
- Viet Nam
- Operating System
- Windows 11 Pro
- Processor Core
- Octa-core
- Color
- Black
- Item
- Notebook
- Processor Speed
- 2.20 GHz
- Drive Type
- SSD
- Number of Cells
- 6
- Wireless LAN
- Yes
- Screen Resolution
- 3270 x 2180
- Bluetooth
- Yes
- Processor Type
- Core Ultra 5
Dimensions
- Screen Size
- 15 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.