SURFACE LAPTOP FOR BUSINESS 15IN 8TH ED INTEL CU5/32/256 BLACK 1 LICEN
- Mfr # EP2-50979
- Zoro # G023960012
product price:Â
$
4,034.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Operating System
Windows 11 Pro
Screen Resolution
3270 x 2180
Drive Type
SSD
Screen Size
15 in
Processor Core
Octa-core
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EP2-50979
- Zoro #
- G023960012
- UPC #
- -
- Country of Origin
- Viet Nam
- Operating System
- Windows 11 Pro
- Screen Resolution
- 3270 x 2180
- Drive Type
- SSD
- Processor Core
- Octa-core
- Color
- Black
- Number of Cells
- 6
- Bluetooth
- Yes
- Item
- Notebook
- Processor Type
- Core Ultra 5
- Wireless LAN
- Yes
- Processor Speed
- 2.20 GHz
Dimensions
- Screen Size
- 15 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.