SURFACE LAPTOP FOR BUSINESS 13.8IN 8TH ED INTEL CU7/16/512 BLACK 1 LIC
- Mfr # EP2-47840
- Zoro # G123960141
product price:Â
$
3,660.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Screen Resolution
2304 x 1536
Wireless LAN
Yes
Number of Cells
6
Processor Type
Core Ultra 7
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EP2-47840
- Zoro #
- G123960141
- UPC #
- -
- Country of Origin
- Viet Nam
- Screen Resolution
- 2304 x 1536
- Wireless LAN
- Yes
- Number of Cells
- 6
- Processor Type
- Core Ultra 7
- Color
- Black
- Processor Core
- Hexadeca-core
- Operating System
- Windows 11 Pro
- Processor Speed
- 2 GHz
- Bluetooth
- Yes
- Drive Type
- SSD
- Contrast Ratio
- 1300:1
- Run Time
- 23 hr
- Item
- Notebook
Dimensions
- Screen Size
- 13.8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.