Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SURFACE PRO FLEX KEYBOARD W/SLIMPEN ENGLISH US/CANADA COMM BLACK

  • Mfr # Y8U-00001

  • Zoro # G614874353


product price: $452.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Compatible With
Microsoft Products: Surface Pro (11 Edition) Surface Pro 10 for Business Surface Pro 9 Surface Pro 8
Length
11.38"
Includes
Surface Pro Flex KeyboardSlim Pen 2
Features
Backlight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y8U-00001
Zoro #
G614874353
UPC #
196388335985
Country of Origin
China

Dimensions

Length
11.38"
Keyboard/Keypad Width
8.70 in
Keyboard/Keypad Height
0.21 in
Keyboard/Keypad Length
11.38 in
Height
0.21 in

Details

Item
TouchPad
Color
Black
Compatible With
Microsoft Products: Surface Pro (11 Edition) Surface Pro 10 for Business Surface Pro 9 Surface Pro 8
Includes
Surface Pro Flex KeyboardSlim Pen 2
Features
Backlight
Keyboard/Keypad Wireless Operating Distance
32.81 ft
Pointing Device Type
TouchPad
Keyboard/Keypad Wireless Technology
Bluetooth
Device Supported
Notebook/Tablet
Operating System Supported
Windows 11
Keyswitch Technology
Mechanical
Localization
English (US), English (Canada)
Keyboard/Keypad Connectivity Technology
Wireless
Backlight
Yes
Compatibility
Microsoft Products: Surface Pro (11 Edition) Surface Pro 10 for Business Surface Pro 9 Surface Pro 8
Power Source
Battery
Maximum Battery Life
2 Day
Platform Supported
PC
Hot Keys
Media Player, Mute, Snipping, CoPilot, Screen Brightness
Material
Alcantara
Keyboard/Keypad Features
Accelerometer
Compatible Devices
Notebook/Tablet
Product Material
Alcantara
Operating System Compatibility
Windows 11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.