Shop MICROSOFT
See all product information
Create Account
SURFACE PRO FOR BUSINESS 13IN 12TH ED INTEL CU7/16/256 PLATINUM 1 LICE
- Mfr # EP2-55271
- Zoro # G023959863
product price:Â
$
4,003.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Contrast Ratio
1000000:1
Sensor Type
Gyro Sensor
Processor Speed
2 GHz
Bluetooth
Yes
Aspect Ratio
3:2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EP2-55271
- Zoro #
- G023959863
- UPC #
- -
- Country of Origin
- Viet Nam
- Contrast Ratio
- 1000000:1
- Sensor Type
- Gyro Sensor
- Processor Speed
- 2 GHz
- Bluetooth
- Yes
- Aspect Ratio
- 3:2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.