Shop MICROSOFT
See all product information
Create Account
Surface USB-C Travel Hub for Business
- Mfr # 1E4-00001
- Zoro # G914883666
product price:Â
$
112.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
USB Charging Port
2
For Use With
Microsoft Surface Devices
Height
0.59 in
Width
1.89 in
Device Supported
Notebook/Tablet/Monitor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1E4-00001
- Zoro #
- G914883666
- UPC #
- 889842635058
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 0.59 in
- Width
- 1.89 in
- Depth
- 3.50 in
Details
- Item
- Docking Station
- USB Charging Port
- 2
- For Use With
- Microsoft Surface Devices
- Device Supported
- Notebook/Tablet/Monitor
- Compatibility
- Microsoft Surface Devices
- VGA
- Yes
- Host Interface
- USB Type C
- HDMI
- Yes
- Network (RJ-45)
- Yes
- Number of HDMI Outputs
- 1
- USB Type-C Detail
- 1 x USB-C 3.2 Gen 2 port (10 Gbps data transfers and pass-through accessory charging)
- USB Type-C
- Yes
- Brand Compatibility
- Microsoft
- Number of USB Ports
- 2
- Connectivity Technology
- Wired
- Compatible Devices
- Tablet, Notebook, Monitor
- Interfaces
- USB Type C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.