This item is Discontinued.

No Product Image Available

Windows 10 Pro FPP USB Flash, MSUSB53397 (Discontinued)

  • Mfr # HAV-00059
  • Zoro # G6822813
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HAV-00059
Zoro #
G6822813
UPC #
889842533972
Country of Origin
Unknown

Details

Product Type
Operating System
System Requirements
Processor(32/64-bir):1 GHz or faster compatible processor Hard Disk: Up to 20GB available hard disk space Memory: 1GB RAM for 32-bit, 2GB for 64-bit Others: 800 x 600 screen resolution or higher. DirectX 9 graphics processor with WDDM driver, Internet access, Microsoft account required for some features. Watching DVDs requires separate playback software.

Description

Microsoft Windows 10 Pro FPP 32-bit/64-bit English P2 1 License USB Flash Drive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.