Shop MID ATLANTIC LEGRAND AV
See all product information
Create Account
5SP TEXTURED DRAWER
- Mfr # TD5
- Zoro # G822961395
product price:Â
$
346.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Width
15.9 in
Color
Black
Height
8.8 in
Depth
14.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TD5
- Zoro #
- G822961395
- UPC #
- 656747022241
- Country of Origin
- Mexico
- Material
- Steel
- Color
- Black
- Item
- Rack Drawer
Dimensions
- Width
- 15.9 in
- Height
- 8.8 in
- Depth
- 14.5 in
Description
5RU 15-7/8 wide by 14-1/2 deep Textured black powder coat face finish Spring-loaded latch Rugged steel construction with a 50 lb. UL weight capacity
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.