Shop MID ATLANTIC LEGRAND
See all product information
Create Account
Middle Atlantic 1RU Telescoping Heavy-Duty Rack Shelf - 1RU
- Mfr # VSA1626
- Zoro # G013335714
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Height
1.5 in
Rack Height
1U
Color
Black
Series
VSA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VSA1626
- Zoro #
- G013335714
- UPC #
- 656747094552
- Country of Origin
- China
- Item
- Rack Shelf
- Material
- Steel
- Color
- Black
- Series
- VSA
Dimensions
- Height
- 1.5 in
- Rack Height
- 1U
Description
16-26D TELES.SHLF,1.5H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.