2M Lc-Lc 40/100Gb 50/125 Om4Duplex Multimode Pvc Fiber Op (Discontinued)
- Mfr # 998
- Zoro # G8482121
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
998
Zoro #
G8482121
UPC #
-
Country of Origin
Unknown
Dimensions
Cable Length
6.56 ft
Core/Cladding Diameter
50/125 µm
Details
Product Type
Network Cable
Connector Type on Second End
LC Network - Male
Product Color
Aqua
Product Name
2m LC-LC 50/125 OM4 Duplex Multimode PVC Fiber Optic Cable - Aqua
Brand Name
C2G
Device Supported
Network Device
Cable Type
Fiber Optic
Connector on Second End Details
2 x LC Network - Male
Fiber Optic Mode
Multi-mode
Connector on First End Details
2 x LC Network - Male
Data Transfer Rate
40 Gbit/s
Connector Type on First End
LC Network - Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.