This item is Discontinued.

Midatlc2G 6In Cat6 Snagless Shielded(Stp) Network Patch Cable - P 986

6In Cat6 Snagless Shielded(Stp) Network Patch Cable - P (Discontinued)

  • Mfr # 986
  • Zoro # G9056112
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
986
Zoro #
G9056112
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
6"

Details

Shielding
Yes
Cable Type
Category 6
Boot Type
Snagless
Product Name
Cat.6 STP Patch Network Cable
Marketing Information
C2G (formerly Cables To Go), a division of Lastar, Inc., is an industry leader in high performance cabling and connectivity solutions. Founded in 1984, the company provides end-to-end connectivity solutions serving a variety of markets . including hospitality, education, healthcare, corporate, home theater and digital signage. C2G also delivers customized connectivity products and solutions renowned for superior quality, value, and innovation using premium components and the latest technologies to maximize cable performance and ensure compliance with industry specifications for each cable and its designated application.
Conductor
Copper
Device Supported
Network Device
Connector Type on Second End
RJ-45 Network - Male
Connector on Second End Details
1 x RJ-45 Network - Male
Product Type
Network Cable
Connector on First End Details
1 x RJ-45 Network - Male
Product Color
Purple
Connector Type on First End
RJ-45 Network - Male
Cable Characteristic
Patch Cable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.