This item is Discontinued.

Midatlc2G 8In C2G Mini Displayport M ToDVI F Wht 54312

8In C2G Mini Displayport M ToDVI F Wht (Discontinued)

  • Mfr # 54312
  • Zoro # G2738510
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54312
Zoro #
G2738510
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
8"

Details

Color
White
Product Type
Video Cable
Cable Type
DVI/Mini DisplayPort

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.