
Q-Series&Trade; 12-Strand; Lcduplex; Pb Insert; Mm/Sm; (Discontinued)
- Mfr # 31116
- Zoro # G5759377
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31116
Zoro #
G5759377
UPC #
-
Country of Origin
Unknown
Dimensions
Height
1.1"
Width
5.1"
Details
Color
Black
Product Type
Network Patch Panel
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.