This item is Discontinued.

Middle Atlantic 1-Pack 120", Twist Iec IEC-120X1

1-Pack 120", Twist Iec (Discontinued)

  • Mfr # IEC-120X1
  • Zoro # G5269215
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IEC-120X1
Zoro #
G5269215
UPC #
656747178368
Country of Origin
China

Dimensions

Cord Length
10 ft

Details

Product Type
Standard Power Cord
Color
Blue

Description

This MIDDLE ATLANTIC 1-Pack 120" Twist Iec is a standard power cord with a cord length of 10 ft and a blue color.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.