
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CFR-14-20
Zoro #
G6191097
UPC #
656747215834
Country of Origin
Unknown
Dimensions
Width
19.3"
Depth
20"
Height
25.4"
Details
Product Type
Rack Frame
Description
The MIDDLE ATLANTIC brand 14Sp,Cabinet Frame Rk,20D has a width of 19.3", a depth of 20", a product type of Rack Frame, and a height of 25.4".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.