This item is Discontinued.

Middle Atlantic 15A Controlled Mod, Cord RLM-15-1CA

15A Controlled Mod, Cord (Discontinued)

  • Mfr # RLM-15-1CA
  • Zoro # G5255285
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RLM-15-1CA
Zoro #
G5255285
UPC #
656747190704
Country of Origin
China

Dimensions

Depth
8.5"
Width
4"
Height
3.8"

Details

Current Rating
15 A
Color
Black Powder Coat
Compatibility
Middle Atlantic MPR Modular Raceways
Material
Steel
Product Type
Power Socket

Description

The MIDDLE ATLANTIC brand 15A Controlled Mod,Cord has a depth of 8.5", a current rating of 15 A, a width of 4", a height of 3.8", a black powder coat finish, and is made of steel. This product type is a power socket.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.