
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DT-PVFD-18
Zoro #
G5875117
UPC #
656747142512
Country of Origin
Unknown
Dimensions
Width
21.4"
Height
33.4"
Depth
1.5"
Details
Product Type
Door Panel
Color
Gray
Compatibility
DTRK racks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.