
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWR-18-32
Zoro #
G5257087
UPC #
656747100529
Country of Origin
Unknown
Dimensions
Depth
32.3 in
Height
38.563 in
Width
23.4 in
Details
Product Type
Rack Frame
Standards
UL2416
Features
Features,"CSA Standard, Environmentally Friendly"
Material
Steel
Finish
Textured Black Powder Coated
Series
DWR
Rack Units
18
Rackrail Type
10-32
Mounting
Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.