190 CFM AC Fan Kit for DWR and SR Series Racks
- Mfr # DWRSR-4-FK
- Zoro # G314907986
product price:Â
$
212.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Input Voltage
120V AC
Power Source
AC
Package Contents
2 x 120V AC powered 4.5" fans, 4 x fan guards for inside and outside the rack for safety, Necessary vent blockers for optimal airflow within the rack, Mounting hardware, 6' power cord
Recommended Usage
Rack
Airflow
190 CFM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWRSR-4-FK
- Zoro #
- G314907986
- UPC #
- 656747403729
- Country of Origin
- United States
Details
- Item
- Fan Kit
- Input Voltage
- 120V AC
- Power Source
- AC
- Package Contents
- 2 x 120V AC powered 4.5" fans, 4 x fan guards for inside and outside the rack for safety, Necessary vent blockers for optimal airflow within the rack, Mounting hardware, 6' power cord
- Recommended Usage
- Rack
- Airflow
- 190 CFM
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.