This item is Discontinued.

Middle Atlantic 1Pc 6"W, Wire Lace, 24Sp LACE-WB6-24

1Pc 6"W, Wire Lace, 24Sp (Discontinued)

  • Mfr # LACE-WB6-24
  • Zoro # G5279058
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LACE-WB6-24
Zoro #
G5279058
UPC #
656747208744
Country of Origin
Unknown

Dimensions

Width
6"
Height
42.09"
Depth
0.38"

Details

Material
Steel
Color
Black
Product Type
Cable Lacing Panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.