Zoro Homepage

1SP VENTED UTILITY SHELF

  • Mfr # U1V

  • Zoro # G715806291


product price: $67.69
/ea

Key Features

Depth
10.8 in
Environmental Certification
GREENGUARD
Features
Vented
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Rack Depth
10.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1V
Zoro #
G715806291
UPC #
656747186684
Country of Origin
Mexico

Dimensions

Depth
10.8 in
Rack Depth
10.38 in
Rack Height
1U
Width
19 in
Height
1.8 in
Rack Width
17.44 in

Details

Environmental Certification
GREENGUARD
Features
Vented
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Color
Black Powder Coat
Maximum Weight Capacity
35 lb
Item
Rack Shelf
Material
Steel
Environmentally Friendly
Yes
Form Factor
Rack-mountable
Certifications & Standards
UL Listed, EC, EIA/TIA Compliant

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.