This item is Discontinued.

Middle Atlantic 2 Bay Rib, 24W, 42Dp Sne RIB-2-SNE24-42

2 Bay Rib, 24W, 42Dp Sne (Discontinued)

  • Mfr # RIB-2-SNE24-42
  • Zoro # G5273038
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RIB-2-SNE24-42
Zoro #
G5273038
UPC #
656747223914
Country of Origin
Unknown

Dimensions

Width
48.1"
Height
3"
Depth
42"

Details

Product Type
Riser Base
Features
Cable Management

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.