This item is Discontinued.

Middle Atlantic 20A Inline Power Monitor RLNK-MON120-NS

20A Inline Power Monitor (Discontinued)

  • Mfr # RLNK-MON120-NS
  • Zoro # G5882957
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLNK-MON120-NS
Zoro #
G5882957
UPC #
656747179204
Country of Origin
China

Dimensions

Width
3"
Depth
2.5"
Height
6"

Details

Item
Monitor
Product Type
Remote Power Management Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.