This item is Discontinued.

No Product Image Available

20A Mpr Rcwy Assy, 2 Ct (Discontinued)

  • Mfr # PCR-2X320A
  • Zoro # G5922017
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PCR-2X320A
Zoro #
G5922017
UPC #
656747195969
Country of Origin
China

Dimensions

Length
3-3/4 in
Height
56.03 in
Width
3 in

Details

Number of Outlets
12
Number of Circuits
2
Amps
20 A
Features
J-Box Termination
Mounting Style
Vertical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.