
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BGR-RDC25
Zoro #
G5873044
UPC #
656747147555
Country of Origin
Unknown
Dimensions
Depth
1.4"
Width
20.3"
Height
44.6"
Details
Product Type
Door Panel
Material
Steel
Color
Black
Compatibility
Middle Atlantic 25 RU BGR Racks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.