
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BGR-CC-27LT
Zoro #
G5277694
UPC #
656747141430
Country of Origin
Unknown
Dimensions
Height
1.90"
Depth
27"
Width
4.40"
Details
Color
Black Powder Coat
Material
Steel
Product Type
Cable Chase
Compatibility
BGR Series Enclosures: BGR-XX27, BGR-XXSA-27
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.