This item is Discontinued.

Middle Atlantic 27W, 42Sp/42D, Hyb Encl, SNE27H-4242-A1 SNE27H-4242-A1

27W, 42Sp/42D, Hyb Encl, SNE27H-4242-A1 (Discontinued)

  • Mfr # SNE27H-4242-A1
  • Zoro # G5250324
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNE27H-4242-A1
Zoro #
G5250324
UPC #
656747208133
Country of Origin
Unknown

Dimensions

Depth
43.2"
Height
79.5"
Width
27.6"

Details

Product Type
Rack Cabinet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.