This item is Discontinued.

Middle Atlantic 28W/40Sp/32D Swing Wallrk SR28-40-32

28W/40Sp/32D Swing Wallrk (Discontinued)

  • Mfr # SR28-40-32
  • Zoro # G6212212
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR28-40-32
Zoro #
G6212212
UPC #
656747332890
Country of Origin
Unknown

Dimensions

Height
90.8"
Width
29"
Depth
32.3"

Details

Product Type
Rack Cabinet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.